DESCRIPTION

  • 1 - Medium A - Line 75 watt maximum
  • Constructed from metal materials
  • Coordinates with products in the Sea Gull Lighting Bent Glass Wall/Bath Collection
  • Decorative White Finish

Seagull Lighting Bent Glass 75 W 1-Light Medium Wall Sconce

S444915

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bent Glass
Color Finish
White
Color Finish Category
Whites
Depth
4-3/4 in
Glass Type
Smooth White
Height
7-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY