75 W 1-Light PAR30 Open Trim in White
75 W 1-Light PAR30 Open Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This recessed trim comes in a decorative White Finish
- Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
- One - Medium Par30 75 watt maximum
- Graphite and 304 stainless steel body parts
- ANSI class 150
- Grounded ball and stem spiral wound
- This trim is not yet UL or ETL listed
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Height:
- 7/16 in
- Material:
- Steel
- UL Listed:
- Yes
- Watts:
- 75 W