DESCRIPTION
- 3 - Medium A - Line 100w max
- Coordinates with products in the Sea Gull Lighting Westmont - Brushed Nickel Collection
- Decorative Brushed Nickel Finish
- Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
Seagull Lighting Westmont 8-1/2 in. 100 W 3-Light Medium Bracket
S44020962
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Westmont
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 8-1/2 in
- Energy Star Compliant
- No
- Glass Type
- Satin White
- Height
- 8-1/4 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Down Lighting
- Material
- Steel
- Number Of Lights
- 3
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 300
- Width
- 17 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday