DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Width:7", Height: 11 1/4"

Seagull Lighting Acadia 8-1/4 in. 1-Light Wall Sconce

S41145814

Color Finish

 

SPECIFICATIONS

Collection
Acadia
Color Finish
Misted Bronze
Color Finish Category
Bronze Tones
Depth
8-1/4 in
Glass Type
Champagne Seeded
Height
11-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
1
Sconce Type
Candelabra
UL Listed
Yes
Volts
120V
Watts
100
Width
7 in

Starting at
Call for Pricing
  • QUANTITY