DESCRIPTION

  • Backplate, center of outlet box up 4 1/4", center of outlet box down 3 1/2"
  • Extends 8 1/4"
  • Fixture may be mounted in the up or down position
  • Supplied with 6 1/2" of wire

Seagull Lighting Alexandria 8-1/4 in. 100 W 4-Light Medium Bracket

S40012

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Alexandria
Color Finish
Two Tone Nickel
Color Finish Category
Nickel Tones
Depth
8-1/4 in
Energy Star Compliant
No
Glass Type
Clear Highlighted Etched
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
24-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS