DESCRIPTION

  • 4 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Serenity - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Serenity 8-1/4 in. 100 W 4-Light Medium Bracket

S44192

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Serenity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/4 in
Glass Type
Dusted Alabaster
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
32-3/4 in

Starting at
Call for Pricing
  • QUANTITY