DESCRIPTION

  • Detailed in a decorative misted bronze finish
  • Featured in the decorative Acadia collection
  • Highlighted with champagne seeded glass shades
  • Uses Two medium 100 watt light bulb(s)

Seagull Lighting Acadia 8-1/4 in. 2-Light Bath Bar

S44145814

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Acadia
Color Finish
Misted Bronze
Color Finish Category
Bronze Tones
Depth
8-1/4 in
Glass Type
Champagne Seeded
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY