DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Bancroft - Black Powder Coat Collection
  • Decorative Black Finish
  • Minimizes heat loss on hot water plumbing
  • POWDERCOAT Finish
  • Retards flow of moisture vapor
  • Retards heat gain and prevents condensation on cold water plumbing

Seagull Lighting Bancroft 8-3/4 in. 100 W 1-Light Medium Lantern

S881512

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bancroft
Color Finish
Black
Color Finish Category
Blacks
Depth
10-1/4 in
Glass Type
Clear
Height
17-1/2 in
Length
10-3/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
8-3/4 in

Starting at
Call for Pricing
  • QUANTITY