DESCRIPTION

  • Backplate depth 1 15/16", diameter 5"
  • Center of outlet box up 4 3/4", center of outlet box down 5 3/4"
  • Extends 8"
  • Fixture may be mounted in the up or down position
  • Supplied with 6 1/2" of wire

Seagull Lighting Serenity 8 in. 100 W 2-Light Wall Mount Medium Sconce

S44190

Color Finish

 

SPECIFICATIONS

Collection
Serenity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Dusted Alabaster
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS