DESCRIPTION

  • Backplate width 30 1/8", depth 7/8"
  • Center of outlet box up 3 1/4", center of outlet box down 5"
  • Extends 7 7/8"
  • Fixture may be mounted in the up or down position
  • Supplied with 6 1/2" of wire

Seagull Lighting Windgate 8 in. 100 W 4-Light Medium Bracket

S44942

Color Finish

 

SPECIFICATIONS

Collection
Windgate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Alabaster
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
Volts
120V
Watts
400
Width
30-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS