DESCRIPTION

  • Backplate height 5", width 10", depth 1/2"
  • Center of outlet box up 5 3/4", center of outlet box down 2 1/2"
  • Extends 8"
  • Fixture may be mounted in the up or down position
  • Supplied with 6 1/2" of wire

Seagull Lighting Rialto 8 in. 3-Light Wall Mount Bath Bar

S44361

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rialto
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Ginger
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS