DESCRIPTION

  • 2 - Medium A - Line 60w max
  • Diameter: 15 3/4", Height: 8"

Seagull Lighting Highlands 8 in. 60 W 2-Light Flush Mount Ceiling Fixture

S75250

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Highlands
Color Finish
Palladium
Glass Type
Dusted Ivory
Height
8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY