DESCRIPTION

  • 8 - Medium G-25 100w max
  • Coordinates with products in the Sea Gull Lighting De-Lovely - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting De-Lovely 8-Light Bath Bracket

S4703

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
De-Lovely
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
8
UL Listed
Yes
Volts
120V
Watts
800
Width
48 in

Starting at
Call for Pricing
  • QUANTITY