DESCRIPTION

  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative Black Finish
  • POWDERCOAT Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting 84 in. Steel Post

S8102

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Height
84 in
Lighting Style
Traditional
Power Source
AC
UL Listed
Yes
Width
3 in

Starting at
Call for Pricing
  • QUANTITY