DESCRIPTION

  • 1 - Medium A - Line 100w max
  • 15 standard models
  • 33,000 to 952,000 Btu/Hr input
  • Built-in fan safety guard
  • Coordinates with products in the Sea Gull Lighting Sebring - Brushed Stainless Collection
  • Decorative Brushed Stainless Finish
  • Lightweight, easy to install
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Totally enclosed motors

Seagull Lighting Sebring 9 in. 100 W 1-Light Medium Pendant

S6150

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sebring
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Clear Seeded
Height
9 in
Light Bulb Base Type
Medium E-26
Material
Brass
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY