DESCRIPTION

  • Canopy depth 1 5/16", diameter 6"
  • Overall height 152"
  • Supplied with 10' of chain
  • Supplied with 12' of wire

Seagull Lighting Rialto 9-Light Decorative Chandelier

S31362

Color Finish

 

SPECIFICATIONS

Collection
Rialto
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
32-1/4 in
Glass Type
Ginger
Height
152 in
Length
32-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Baroque
Number Of Lights
9
UL Listed
Yes
Watts
900
Width
32-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS