DESCRIPTION

  • Extends 2 1/2"
  • Supplied with 6 1/2" of wire

Seagull Lighting Ambiance 90 W PAR38 Flood Light

S8642

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Ambiance
Color Finish
White
Color Finish Category
Whites
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
90
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS