10-1/2 x 8 in. 3-Light Bath Bar in Misted Bronze
Acadia 10-1/2 x 8 in. 3-Light Bath Bar in Misted Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplied with 6 1/2" of wire
- Backplate height 5 1/2",width 11",depth 1"
- Extends 8 1/4"
- Fixture may be mounted in the up or down position
- Center of outlet box up 5", center of outlet box down 5 1/2"
Documents
Specifications
- Collection:
- Acadia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Misted Bronze
- Depth:
- 8 in
- Glass Type:
- Champagne Seeded
- Height:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 22-1/2 in