DESCRIPTION

  • Address Light Number
  • POWDERCOAT Finish
  • White Number Tile w/Black Imprint
  • Width: 2-1/4", Height: 5"

Seagull Lighting Address 3 Tile

S9061368

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Power Source
Hardwired
Volts
16V
Watts
4.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY