Address 3 Tile in White
Address Light Address 3 Tile in White
Frequently Purchased Together
Product Details
- Powder coat added to the finish to protect against aging.
- A great choice for your do-it-yourself project
- Featured in the decorative Address Light collection
- The preferred brand choice of builders and electricians
- Decorative white plastic finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Address Light
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5 in
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 16V
- Wall Sconce Type:
- Outdoor
- Weight:
- 0.02 lb
- Width:
- 2-1/4 in