DESCRIPTION

  • Decorative Black Finish
  • Made in the USA
  • POWDERCOAT Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Two wedge T3 1/4 5w max 16v - Bulb(s) Included

Seagull Lighting Ambiance Address Light Fixture

S9600

Color Finish

 

SPECIFICATIONS

Collection
Ambiance
Color Finish
Black
Color Finish Category
Blacks
Height
6-13/16 in
IsAcceptableImage
Length
6-81/100 in
Material
Die Cast Aluminum
Volts
16V
Watts
4.5
Width
12-19/50 in

Starting at
Call for Pricing
  • QUANTITY