100W 5-Light Medium E-26 Base Chandelier in Brushed Nickel
Alturas 100W 5-Light Medium E-26 Base Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Supplied with adjustable 12-feet of wire for a customized look
- CETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- A great choice for your do-it-yourself project
- Supplied with 12 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alturas
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 144 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 27 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 13.3 lb
- Width:
- 27-1/4 in