3-1/2 in. 100W 1-Light Medium E-26 Mini Pendant in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Alturas 3-1/2 in. 100W 1-Light Medium E-26 Mini Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Alturas 3-1/2 in. 100W 1-Light Medium E-26 Mini Pendant in Brushed Nickel

  • Fast #
  • Part #V6124601962
  • Item #7061652
  • Manufacturer Part #6124601-962
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional extension rods included for a do-it-yourself project and customized look
  • Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
  • Supplied with adjustable 12-feet of wire for preferred length
  • CETL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • A great choice for your do-it-yourself project
  • Supplied with 12 feet of wire
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Concrete
Blade Width (in):
2 in
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Alturas
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cord Length:
144 in
Depth:
3-1/2 in
Diameter:
3-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
7-3/16 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Length:
3-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Steel
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
2.2 lb
Width:
3-1/2 in