DESCRIPTION

  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative Black Finish
  • POWDERCOAT Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Aluminum Post with Ladder Rest

S8105

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Height
84 in
Lighting Style
Traditional

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY