Glass Trim Diffuser in White
Ambiance Glass Trim Diffuser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
- All Sea Gull Lighting fixtures are UL or ETL listed
- Decorative White Finish
- Raise your WOW Factor
Documents
Specifications
- Collection:
- Ambiance
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 1/4 in
- Material:
- Plastic
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Width:
- 2-1/2 in