48 in 128W 4-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White
Averil 48 in 128W 4-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 63-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplied with 6 1/2" of wire
- UL listed for damp locations
- Offers energy saving fluorescent lighting
- The preferred brand choice of builders and electricians
- Decorative white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Documents
Specifications
- Collection:
- Averil
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic White
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Product Type:
- Ceiling Light
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 128 W
- Width:
- 9-1/2 in