100 W 1-Light Medium Lantern in Black
Bancroft 100 W 1-Light Medium Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with products in the Sea Gull Lighting Bancroft - Black Powder Coat Collection
- Decorative Black Finish
- 1 - Medium A - Line 100w max
- POWDERCOAT Finish
Specifications
- Collection:
- Bancroft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glass Type:
- Clear
- Height:
- 14-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 9 in