Barrington 1-Light Sconce in Brushed Steel

Part #GLWB1341BS  |  Item #3518903  |  Manufacturer Part #WB1341BS

$130.03 EACH

Color/Finish: Brushed Steel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Supplied with 8-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Barrington

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Cord Length: 8 ft

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 15-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Metal

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 7.9

Width: 5-1/4 in