Barrington 100 W 1-Light Medium Mini Pendant in Brushed Stainless Steel

Part #GLP1117BS  |  Item #3518998  |  Manufacturer Part #P1117BS

$76.00 EACH

Color/Finish: Brushed Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Barrington collection
  • 1 A19 Medium 100 watt light bulb
  • White opal Etched glass shade
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Supplied with 8 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Barrington

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Cord Length: 96 in

Diameter: 8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 6 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Glass, Metal

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 6.7

Width: 8 in