Barrington 2-Light Indoor Semi-Flushmount Ceiling Light in Brushed Steel

Part #GLSF241BS  |  Item #3518856  |  Manufacturer Part #SF241BS

$150.04 EACH

Color/Finish: Brushed Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Supplied with adjustable 8-inches of wire for preferred length
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • 1-year manufacturer warranty
  • The Barrington wall sconces are ADA compliant.
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Barrington

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Cord Length: 8 ft

Diameter: 15 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 11-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 15 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 2

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 8.9

Width: 15 in