Seagull Lighting
Barrington THREE LIGHT KITCHEN CHANDELIER
Part #GLF2250EN33BS | Item #8200096 | Manufacturer Part #F2250EN3/3BS
Type:
PendantHow to get it:
Product Details
- Featured in the decorative Barrington collection
- 3 A19 Medium 9.3 watt light bulbs
- Fixture is supplied with light bulb
- White opal etched glass shade
- ENERGY STAR® Qualified
Specifications
Collection: Barrington
Color Finish: Brushed Steel
Color Finish Category: Stainless Steel
Color Rendering Index CRI : 90
Color Temperature: 3000
Cord Length: 96 in
Diameter: 22-1/2 in
Energy Star Compliant: Yes
Glass Type: White Opal Etched
Green: Energy Star, Yes
Height: 22-3/4 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Style: Transitional
Lumens: 800
Material: Steel
Number Of Lights: 3
Origin: Global
Product Type: Pendant
Style: Transitional
Type: Pendant
Volts: 120V
Watts: 9.3
Weight: 17.2
-
Starting at $279.10
-
Starting at $150.04
-
Starting at $93.01
-
Starting at $76.00
-
Starting at $600.26
-
Starting at $130.03