Barrington THREE LIGHT KITCHEN CHANDELIER

Part #GLF2250EN33ORB  |  Item #8200097  |  Manufacturer Part #F2250EN3/3ORB

Call for Pricing

Type:

Pendant

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Barrington collection
  • 3 A19 Medium 9.3 watt light bulbs
  • Fixture is supplied with light bulb
  • White opal etched glass shade
  • ENERGY STAR® Qualified

Green

Documents

Specifications

Collection: Barrington

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Cord Length: 96 in

Diameter: 22-1/2 in

Energy Star Compliant: Yes

Glass Type: White Opal Etched

Green: Energy Star, Yes

Height: 22-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Lumens: 800

Material: Steel

Number Of Lights: 3

Origin: Global

Product Type: Pendant

Style: Transitional

Type: Pendant

Volts: 120V

Watts: 9.3

Weight: 17.2