1-Light Medium E-26 Base Mini Pendant in Heirloom Bronze

This product has been replaced by

Visual Comfort & Co. Generation Lighting Bronze 60W 1-Light Medium E-26 Mini Pendant
Visual Comfort & Co. Generation Lighting 60W 1-Light Medium E-26 Mini Pendant in Bronze
Manufacturer Part #6114501-710
You last purchased this on
 
Seagull Lighting

Belton 1-Light Medium E-26 Base Mini Pendant in Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Visual Comfort & Co. Generation Lighting Bronze 60W 1-Light Medium E-26 Mini Pendant
Visual Comfort & Co. Generation Lighting 60W 1-Light Medium E-26 Mini Pendant in Bronze
Manufacturer Part #6114501-710
Seagull Lighting

Belton 1-Light Medium E-26 Base Mini Pendant in Heirloom Bronze

  • Fast #
  • Part #GL6114501782
  • Item #7061530
  • Manufacturer Part #6114501-782
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional extension rods included for a do-it-yourself project and customized look
  • Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
  • Supplied with adjustable 6-feet of wire for preferred length
  • CETL listed for dry locations
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Vintage lamp(s) recommended for aesthetics
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • A great choice for your do-it-yourself project
  • Supplied with 6 feet of wire
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Belton
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Cord Length:
72 in
Diameter:
5-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
9 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
2.55 lb
Width:
5-3/8 in