Belton 12-5/8 in. 100W 1-Light Medium E-26 A19 Incandescent Pendant in Heirloom Bronze

Part #GL6514501782  |  Item #7061482  |  Manufacturer Part #6514501-782

$172.05 EACH

Color/Finish: Heirloom Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Belton collection
  • 1 A19 Medium 100 watt light bulb
  • Clear seeded glass shade
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Vintage lamp(s) recommended for aesthetics
  • CETL listed for dry locations
  • Supplied with 6 feet of wire
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Belton

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Cord Length: 6 ft

Depth: 12-5/8 in

Diameter: 12-5/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 11-3/8 in

Indoor Outdoor: Indoor

Length: 12-5/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 5

Width: 12-5/8 in