27-1/2 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Antique Forged Iron
Boughton 27-1/2 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Antique Forged Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 Torpedo Candelabra 60 watt light bulbs
- Easily converts to LED with optional replacement lamps
- Featured in the decorative Boughton collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative antique forged iron finish to accent and brighten your room
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Meets Title 24 energy efficiency standards
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Boughton
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Forged Iron
- Cord Length:
- 180 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 26-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 6
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5 lb
- Width:
- 27-1/2 in