This product requires certification to purchase.

10-1/4 in. 100 W 1-Light Medium Lantern in White

You last purchased this on
 
Seagull Lighting

Brentwood 10-1/4 in. 100 W 1-Light Medium Lantern in White

  • Fast #
  • Part #S882415
  • Item #396172
  • Manufacturer Part #8824-15
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seagull Lighting

Brentwood 10-1/4 in. 100 W 1-Light Medium Lantern in White

  • Fast #
  • Part #S882415
  • Item #396172
  • Manufacturer Part #8824-15
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Brentwood - White Powder Coat Collection
  • Decorative White Finish
  • POWDERCOAT Finish
  • Requires Certification

Specifications

Collection:
Brentwood
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-7/10 in
Glass Type:
Light Amber Etched Hammered
Height:
18-1/2 in
Length:
10-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Aluminum
Power Source:
Hardwired
UL Listed:
Yes
Watts:
100 W
Width:
10-1/4 in