Carondelet 2-Light Medium E-26 Base Semi-Flushmount Convertible Pendant in Burnt Sienna

Part #GL7714002710  |  Item #5089490  |  Manufacturer Part #7714002-710

$250.09 EACH

Color/Finish: Burnt Sienna

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Supplied with pre-laced, adjustable 12-feet of wire and 10-feet of chain for preferred length
  • Dual mounted fixture that can be installed semi-flush or as a pendant for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • CETL listed for damp locations
  • Supplied with 12 feet of wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Carondelet

Color Finish: Burnt Sienna

Color Finish Category: Browns

Cord Length: 144 in

Diameter: 10-5/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 15-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: [Glass, Steel]

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 10.4

Width: 10-5/8 in