Seagull Lighting

Casual Luxury 75 W 1-Light Pendant in Brushed Stainless Steel

Part #GLP1137BS  |  Manufacturer Part #P1137BS

Color/Finish: Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Casual Luxury collection
  • 1 Mini G9 75 watt light bulb
  • Undefined glass plate and silver organza fabric shade
  • UL listed for dry locations
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Tubular

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Casual Luxury

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 8 in

Diameter: 8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 6-1/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 8 in

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: T4

Lighting Style: Modern

Material: Steel

NSF Certified: No

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Modern

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 1.9

Width: 8 in