75W 2-Light Vanity Fixture in Brushed Steel
Casual Luxury 75W 2-Light Vanity Fixture in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 T4 G9 75 watt light bulbs
- Silver organza hardback w/ fabric shades
- Featured in the decorative Casual Luxury collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Casual Luxury
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Cord Length:
- 8 ft
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 18-1/8 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Halogen
- Lighting Style:
- Modern
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 75 W
- Weight:
- 4.07 lb