Catlin ONE LIGHT WALL/BATH SCONCE

Part #GL411850105  |  Item #8199527  |  Manufacturer Part #4118501-05

Type:

GL411850105
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional iron forms and casual styling available in three finishes
  • Fixture may be mounted in the up or down position
  • Available in three finishes: Black, Chrome and Satin Bronze
  • Assortment includes: one-,two-, three- and four-light vanity fixtures.
  • Damp Rated

Specifications

Collection: Catlin

Color Finish: Chrome

Color Finish Category: Chromes

Cord Length: 6-1/2 ft

Energy Star Compliant: No

Height: 10 in

Light Bulb Shape Code: A19

Material: Steel

Number Of Lights: 1

Origin: Global

Product Type: Fixture

Style: Traditional

Type: GL411850105

Volts: 120V

Watts: 75

Weight: 1.32

Width: 5 in