De-Lovely 8-Light Bath Bracket in Brushed Nickel

Part #GL4703962  |  Item #2180805  |  Manufacturer Part #4703-962

$79.00 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative De-Lovely collection
  • 8 G25 Medium 100 watt light bulbs
  • Clear bulb(s) recommended for this fixture
  • Fixture may be mounted horizontal or vertical
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Style: Globe

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: De-Lovely

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Cord Length: 6-1/2 ft

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 4-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 2-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G25

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 8

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4.6

Width: 48 in