Denhelm 100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in Brushed Nickel

Part #GL4450403962  |  Item #4801076  |  Manufacturer Part #4450403-962

$181.05 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Denhelm collection
  • 3 A19 Medium 100 watt light bulbs
  • Etched / white inside glass
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Denhelm

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Cord Length: 6-1/2 ft

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: [Etched, White]

Height: 10 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 7-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: [Steel, Zinc]

NSF Certified: No

Number Of Lights: 3

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 7.8

Width: 24-1/4 in