18.6W 2-Light Medium E-26 LED Vanity Fixture in Polished Chrome
Driscoll 18.6W 2-Light Medium E-26 LED Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fixture can be mounted in the up or down position for a customized look
- An ENERGY STAR® qualified lighting fixture uses LED bulbs to offer savings without sacrificing performance, features and comfort
- Supplied with 6.5-inches of wire
- Meets Title 24 energy efficiency standards
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Fixture may be mounted in the up or down position
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
- ETL listed for damp locations
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Driscoll
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Cord Length:
- 6-1/2 ft
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched Cased Opal
- Green Product:
- Yes, Energy Star
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Number of Tiers:
- 1
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 18.6 W
- Weight:
- 4.3 lb
- Width:
- 15-1/2 in