• Cart

DESCRIPTION

Seagull Lighting Gladstone 9 in. 100W 4-Light Wall and Bath Light in Antique Brushed Nickel

S44853965

Color Finish

Antique Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Gladstone
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Energy Star Compliant
Yes
Glass Type
Satin Etched
Green
Energy Star, Yes
Height
9 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
4
Volts
120V
Watts
100
Width
32-1/2 in

$160.08
EACH

(Pricing is for Antique Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now