Hartsville 18-1/2 in. 60W 6-Light Candelabra E-12 Chandelier in Dark Weathered Zinc and Weathered Oak

Part #GLF30006DWZWO  |  Item #5160794  |  Manufacturer Part #F3000/6DWZ/WO

$600.28 EACH

Color/Finish: Dark Weathered Zinc/Weathered Oak

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Hartsville collection
  • 6 Torpedo Candelabra 60 watt light bulbs
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc / weathered oak finish to accent and brighten your room
  • Decorative dark weathered zinc / weathered oak finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Hartsville

Color Finish: Dark Weathered Zinc/Weathered Oak

Color Finish Category: Greys

Cord Length: 180 in

Depth: 42-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 18-1/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Style: Traditional

Material: Resin, Steel

NSF Certified: No

Number Of Lights: 6

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 10

Width: 14-3/4 in