4-1/2 in. 100 W 1-Light Medium Lantern in Antique Bronze

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Jamestowne 4-1/2 in. 100 W 1-Light Medium Lantern in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Jamestowne 4-1/2 in. 100 W 1-Light Medium Lantern in Antique Bronze

  • Fast #
  • Part #V845671
  • Item #877871
  • Manufacturer Part #8456-71
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and wet environments allowing for direct water contact
  • Supplied with 6.5-inches of wire
  • Decorative antique bronze finish to accent and brighten your room
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Meets Title 24 energy efficiency standards
  • 1-year manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Jamestowne
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Cord Length:
6-1/2 ft
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
11-1/4 in
Indoor Outdoor:
Outdoor
Length:
5-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Aluminum
NSF Certified:
No
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
2 lb
Width:
4 in