120 in. 2.2W 200 Lumen 3000 Kelvin LED Tape Lighting in White
Jane 120 in. 2.2W 200 Lumen 3000 Kelvin LED Tape Lighting in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LED
- ENERGY STAR® Qualified
- Featured in the decorative Jane - LED Tape collection
- CETL listed for damp locations
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- CARB OTC LEED Compliant:
- No
- Collection:
- Jane
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 120 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1/16 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 120 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Traditional
- Lumens:
- 200
- Material:
- Silicone
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 2.2 W
- Width:
- 13/32 in