Labette 180W 3-Light Incandescent Small Hall or Foyer Pendent in Heirloom Bronze

Part #GL5140603782  |  Item #7551530  |  Manufacturer Part #5140603-782

Call for Pricing

Color/Finish: Heirloom Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Supplied with pre-laced, adjustable 10-feet of wire and 6-feet of chain for a customized look
  • Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • Supplied with wire pre-laced through chain
  • CETL listed for damp locations
  • Supplied with 10 feet of wire
  • Supplied with 6 feet of heirloom bronze chain
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Labette

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Cord Length: 120 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 19-3/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Electric

Product Type: Pendant

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 180

Weight: 5.5

Width: 10 in