DESCRIPTION

  • 12 volt
  • Approximate color: 2800 temp deg. K
  • Approximate light: 210 lumen
  • Bulb type: Xenon T5
  • Rated life: 10000 hours
  • Watts consumed: 16.2
  • Watts rated: 18

Seagull Lighting T5 Xenon Light Bulb with Wedge Base

S9774

Watts:

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Clear
Color Temperature
2800
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Wedge
Light Bulb Shape Code
T5
Volts
12V
Watts
18

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS