DESCRIPTION

Seagull Lighting T3 LED Light Bulb with Festoon Base

S96118S

Watts:

SPECIFICATIONS

Bulb Type
LED
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Festoon Cap
Light Bulb Shape Code
T3
Number Of Hours
50000
Watts
0.659

Starting at
Call for Pricing
  • QUANTITY